Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garment Hook Rack, 22 in W, Aluminum

  • Mfr # 224-WH

  • Zoro # G111320698


product price: $72.59
/ea

Key Features

Material
Aluminum
Finish
Powder Coated
Color
White
Overall Depth
1 1/2 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-WH
Zoro #
G111320698
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 1/2 in
Overall Height
2 in
Overall Width
22 in

Details

Item
Garment Hook Rack
Material
Aluminum
Finish
Powder Coated
Color
White
Number of Shelves
0
Product Type
Garment Hook Rack
Number of Hooks
8
Hook Weight Capacity
1 lb
Includes Mounting Hardware
Mounting Hardware Included

Description

Garment Hook Rack,22 in W,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.