Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garment Hook Rack, 28 in W, Aluminum

  • Mfr # 230-WH

  • Zoro # G111320681


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Color
White
Overall Depth
1 1/2 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-WH
Zoro #
G111320681
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 1/2 in
Overall Height
2 in
Overall Width
28 in

Details

Item
Garment Hook Rack
Material
Aluminum
Finish
Powder Coated
Color
White
Number of Shelves
0
Number of Hooks
10
Includes Mounting Hardware
Mounting Hardware Included
Hook Weight Capacity
1 lb
Product Type
Garment Hook Rack

Description

Garment Hook Rack,28 in W,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.