Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garment Hook Rack, 8 1/2 in W, Aluminum

  • Mfr # D2-SA

  • Zoro # G411320510


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Satin
Color
Silver
Overall Height
2 1/2 in
Overall Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2-SA
Zoro #
G411320510
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Depth
2 1/4 in
Overall Width
8 1/2 in

Details

Item
Garment Hook Rack
Material
Aluminum
Finish
Satin
Color
Silver
Number of Shelves
0
Hook Weight Capacity
2 lb
Number of Hooks
2
Product Type
Garment Hook Rack

Description

Garment Hook Rack,8 1/2 in W,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.