Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garment Hook Rack, 8 1/2 in W, Aluminum

  • Mfr # D2-WH

  • Zoro # G711320586


product price: $65.59
/ea

Key Features

Material
Aluminum
Finish
Powder Coated
Color
White
Number of Shelves
0
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2-WH
Zoro #
G711320586
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Depth
2 1/4 in
Overall Width
8 1/2 in

Details

Item
Garment Hook Rack
Material
Aluminum
Finish
Powder Coated
Color
White
Number of Shelves
0
Hook Weight Capacity
2 lb
Product Type
Garment Hook Rack
Number of Hooks
2

Description

Garment Hook Rack,8 1/2 in W,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.