Shop GLARO
See all product information
Create Account
Monte Carlo 16 gal Round Indoor Metal Can, Satin Black, Satin Brass
- Mfr # F1555-BK
- Zoro # G3466841
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
16 gal
Series
Monte Carlo
Container Shape
Round
Color
Satin Black
Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1555-BK
- Zoro #
- G3466841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 34 in
Details
- Container Capacity
- 16 gal
- Item
- Indoor Metal Can
- Series
- Monte Carlo
- Container Shape
- Round
- Color
- Satin Black
- Material
- Satin Brass
- Lid Type
- Funnel
Description
Waste Receptacle,Satin Black,15" dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.