Shop GLARO
See all product information
Create Account
New Yorker 16 gal Round Indoor Trash Can, Satin Aluminum, Satin Aluminum
- Mfr # D1533SA-SA
- Zoro # G3466832
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
16 gal
Series
New Yorker
Container Shape
Round
Color
Satin Aluminum
Height
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1533SA-SA
- Zoro #
- G3466832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 33 in
Details
- Container Capacity
- 16 gal
- Item
- Indoor Trash Can
- Series
- New Yorker
- Container Shape
- Round
- Color
- Satin Aluminum
- Material
- Satin Aluminum
- Container Basic Material
- Metal
- Lid Type
- Ash Tray
Description
Waste Receptacle,15" dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.