New Yorker 16 gal Round Indoor Trash Can, Satin Aluminum, Satin Aluminum

  • Mfr # S1536SA-SA

  • Zoro # G3466799


product price:  $558.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
16 gal
Series
New Yorker
Container Shape
Round
Color
Satin Aluminum
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1536SA-SA
Zoro #
G3466799
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in

Details

Container Capacity
16 gal
Item
Indoor Trash Can
Series
New Yorker
Container Shape
Round
Color
Satin Aluminum
Material
Satin Aluminum
Lid Type
Dome

Description

Waste Receptacle,15" dia.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.