Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Sided Mobile Coat Rck, 60 In, Satin

  • Mfr # 725-5SA

  • Zoro # G8544076


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Satin Aluminum
Color
Silver
Holds
20-25 Garments
For Use With
Mfr No. 1600SA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725-5SA
Zoro #
G8544076
UPC #
-
Country of Origin
United States

Dimensions

Shelf Width (In.)
1 in
Shelf Length (In.)
60 in
Depth (In.)
60 in
Height (In.)
64 in
Width (In.)
22 in
Overall Depth
22 in
Overall Height
64 in
Shelf Depth
1 in
Rod Width
57 in
Caster Diameter
2 in
Overall Width
60 in
Shelf Width
60 in

Details

Item
Garment Rack
Material
Aluminum
Finish
Satin Aluminum
Color
Silver
Holds
20-25 Garments
For Use With
Mfr No. 1600SA
Assembly
Unassembled
Product Type
Garment Rack
Number of Shelves
1
Number of Hooks
0
Number of Rods
1
Caster Material
Rubber
Rod Weight Capacity
25 lb
Foot Type
Casters
Locking Casters
No Locking Casters
Number of Hangers
0

Description

Garment Rack, Height (In.) 64 in, Depth (In.) 60 in, Width (In.) 22 in, Shelf Width (In.) 1 in, Shelf Length (In.) 60 in, Holds 20-25 Garments, Material Aluminum, Satin Aluminum Finish, Color Silver, Assembly Unassembled, For Use With Mfr No. 1600SA, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.