Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Umbrella Bags, PK1000

  • Mfr # UB1000

  • Zoro # G8522464


product price: $214.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Height
31 in
Width
7 in
For Use With
Umbrella Bag Holders
Number of Bags
1,000
Overall Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB1000
Zoro #
G8522464
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
31 in
Width
7 in
Overall Height
31 in
Overall Width
7 in

Details

Item
Umbrella Bags
For Use With
Umbrella Bag Holders
Number of Bags
1,000

Description

Umbrella Bags, Height 31 in, Width 7 in, For Use With Umbrella Bag Holders, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.