Umbrella Stand, 12 Umbrellas, Finish: Satin Brass
Mfr # 1690BE
Zoro # G6777653
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Style
Combination Standard and Tote Size
Umbrella Capacity
12
Finish
Satin Brass
Dimensions
18 in H x 12 in W x 10 in D
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1690BE
Zoro #
G6777653
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
18 in H x 12 in W x 10 in D
Overall Depth
10 in
Overall Height
18 in
Overall Width
12 in
Compatible Umbrella Length
Full Size, Tote Size
Details
Item
Umbrella Stand
Style
Combination Standard and Tote Size
Umbrella Capacity
12
Finish
Satin Brass
Material
Aluminum
Body Shape
Rectangular
Description
Umbrella Stand, Style Combination Standard and Tote Size, Umbrella Capacity 12, Finish Satin Brass, Dimensions 18 in H x 12 in W x 10 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.