Zoro Homepage

Wall-Mount Garment Rod, 72 in W, Silver

  • Mfr # 8000C-72

  • Zoro # G711320661


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Satin Polished
Color
Silver
Overall Height
7 in
Includes
Four Tube Shelf, Garment Hanging Rod, Hook Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000C-72
Zoro #
G711320661
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Depth
13 in
Overall Width
72 in
Rod Width
70 in
Shelf Depth
13 in
Shelf Width
70 in

Details

Item
Wall-Mount Garment Rod
Material
Aluminum
Finish
Satin Polished
Color
Silver
Includes
Four Tube Shelf, Garment Hanging Rod, Hook Strip
Number of Shelves
1
Number of Hooks
24
Hook Weight Capacity
1 lb
Rod Weight Capacity
48 lb
Product Type
Wall-Mount Garment Rod
Number of Hangers
0

Description

Wall-Mount Garment Rod,72 in W,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.