Zoro Homepage
This item is Discontinued.
Glaro Wastebasket, Half Round, 6 gal., Silver 1893-SA-SA

Wastebasket, Half Round, 6 gal., Silver (Discontinued)

  • Mfr # 1893-SA-SA
  • Zoro # G8938343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1893-SA-SA
Zoro #
G8938343
UPC #
-
Country of Origin
United States

Dimensions

Trash Can Dia./Width
18"
Height
30"
Width
18"
Container Depth
9"

Details

Item
Wastebasket
Color
Silver
Container Shape
Half-Round
Primary Container Color
Silver
Receptacle Container Style
Decorative
Includes
(1) 6 gal. Heavy Duty Liner,Front Opening, Full Piano Hinged Lid
For Use With
34AX22
Finish
polished
Lid Options
Lid Included
Container Basic Material
Metal
Top Type
Hinged
Indoor/Outdoor
Indoor, Outdoor
Opening Closure Type
None
Capacity
6 gal.
Shape
Half Round
Features
Hinged Cover
Trash Container Capacity
6 gal
Specific Container Material
Aluminum
Series
Wastemaster
Top Design
Open Top
Container Mounting Style
Free-Standing
Material
Aluminum

Description

Half-Round, 6 gal, Silver, Height 30 in, Aluminum, Polished, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.