Wet Umbrella Bag Holder, Aluminum
Mfr # WVB11SA
Zoro # G8522421
product price: $61.99
/eaKey Features
Style
Wall Mounted
Finish
Satin Aluminum
Height
4 in
Width
6 in
For Use With
Umbrella Bags (Sold Separately)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WVB11SA
Zoro #
G8522421
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Width
6 in
Overall Height
4 in
Overall Width
6 in
Details
Item
Umbrella Bag Holder
Style
Wall Mounted
Finish
Satin Aluminum
For Use With
Umbrella Bags (Sold Separately)
ADA Compliance
No
Bag Capacity
200
Sign Panel Compatible
Not Compatible
Description
Umbrella Bag Holder, Style Wall Mounted, Height 4 in, Width 6 in, Finish Satin Aluminum, For Use With Umbrella Bags (Sold Separately), ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.