Wet Umbrella Bag Holder Base, Black
Mfr # FVB11BK
Zoro # G8984656
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Style
Floor Standing
Finish
Satin Black
Height
43 in
Width
11 1/2 in
For Use With
Umbrella Bags (Sold Separately)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FVB11BK
Zoro #
G8984656
UPC #
-
Country of Origin
United States
Dimensions
Height
43 in
Width
11 1/2 in
Overall Width
6 in
Overall Height
43 in
Details
Item
Umbrella Bag Holder
Style
Floor Standing
Finish
Satin Black
For Use With
Umbrella Bags (Sold Separately)
ADA Compliance
No
Sign Panel Compatible
Not Compatible
Two-Sided Capacity
Two-sided
Bag Capacity
400
Description
Umbrella Bag Holder, Style Floor Standing, Height 43 in, Width 11 1/2 in, Finish Satin Black, For Use With Umbrella Bags (Sold Separately), ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.