Zoro Homepage

Wet Umbrella Bag Holder, Black

  • Mfr # WVB11BK

  • Zoro # G8522412


product price: $74.19
/ea

Key Features

Style
Wall Mounted
Finish
Satin Black
Height
4 in
Width
6 in
For Use With
Umbrella Bags (Sold Separately)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVB11BK
Zoro #
G8522412
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
6 in
Overall Height
4 in
Overall Width
6 in

Details

Item
Umbrella Bag Holder
Style
Wall Mounted
Finish
Satin Black
For Use With
Umbrella Bags (Sold Separately)
ADA Compliance
No
Bag Capacity
200
Sign Panel Compatible
Not Compatible

Description

Umbrella Bag Holder, Style Wall Mounted, Height 4 in, Width 6 in, Finish Satin Black, For Use With Umbrella Bags (Sold Separately), ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.