Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet Umbrella Bag Holder, Floor Standing

  • Mfr # FVBS11BE

  • Zoro # G6774031


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Style
Floor Standing
Finish
Satin Brass
Height
43 in
Width
11 1/2 in
For Use With
Up to 400 Umbrella Bags (Sold Separately)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVBS11BE
Zoro #
G6774031
UPC #
-
Country of Origin
United States

Dimensions

Height
43 in
Width
11 1/2 in
Overall Height
43 in
Overall Width
6 in

Details

Item
Umbrella Bag Holder
Style
Floor Standing
Finish
Satin Brass
For Use With
Up to 400 Umbrella Bags (Sold Separately)
ADA Compliance
No
Two-Sided Capacity
Two-sided
Sign Panel Compatible
Compatible with Sign Panels
Bag Capacity
400

Description

Umbrella Bag Holder, Style Floor Standing, Height 43 in, Width 11 1/2 in, Finish Satin Brass, For Use With Up to 400 Umbrella Bags (Sold Separately), ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.