Acrylic shield barrier
Mfr # 108C SHG-1
Zoro # G8210425
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Material
Acrylic
Includes Pass Through
No
Mounting Hardware Required
No
Sneeze Guard Type
Countertop Sneeze Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108C SHG-1
Zoro #
G8210425
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Width
24 in
Overall Height
24 in
Overall Width
24 in
Details
Item
Countertop Sneeze Guard
Material
Acrylic
Includes Pass Through
No
Mounting Hardware Required
No
Sneeze Guard Type
Countertop Sneeze Guard
Color
Clear
Includes Mounting Hardware
Not Included
Includes Cutout
No
Border
Framed
Description
Countertop Sneeze Guard, Includes Mounting Hardware Not Included, Overall Height 24 in, Overall Width 24 in, Border Framed, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.