Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic shield barrier with pass thru

  • Mfr # 108C DPS48

  • Zoro # G8209095


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Sneeze Guard Type
Countertop Sneeze Guard
Includes Pass Through
Yes
Material
Acrylic
Mounting Hardware Required
No
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108C DPS48
Zoro #
G8209095
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
48 in
Overall Width
48 in
Cutout Height
3 in
Cutout Width
18 in
Overall Height
24 in

Details

Item
Countertop Sneeze Guard
Sneeze Guard Type
Countertop Sneeze Guard
Includes Pass Through
Yes
Material
Acrylic
Mounting Hardware Required
No
Color
Clear
Includes Cutout
Yes
Includes Mounting Hardware
Not Included
Corners
Square
Border
Framed

Description

Countertop Sneeze Guard, Includes Mounting Hardware Not Included, Overall Height 24 in, Overall Width 48 in, Border Framed, Corners Square, Includes Cutout Yes, Cutout Height 3 in, Cutout Width 18 in, Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.