Zoro Homepage

Aluminum Heating Mantle

  • Mfr # 100B TM102

  • Zoro # G8215027


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Capacity
250 mL
Voltage
115 V AC
Includes
4 ft 2-Wire Cord and Locking Connector
Max. Temp.
400 Degrees C
Wattage
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B TM102
Zoro #
G8215027
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 3/4 in
Power Cord Length
4 ft
Overall Diameter
6 1/4 in

Details

Item
Heating Mantle
Capacity
250 mL
Voltage
115 V AC
Includes
4 ft 2-Wire Cord and Locking Connector
Max. Temp.
400 Degrees C
Wattage
180
For Use With
60AG03, 60AG04, 60AG05
Housing Material
Aluminum
Includes Controller
Controller Not Included
Wattage - Maximum
180 W
Temperature - Maximum
400 Degrees C
Compatible Product Type
PID Control, Timed Output Control, Voltage Dimmer
Mantle Style
Lower Hemispherical
Requires Controller
Controller Required
Plug Type
NEMA 5-15P

Description

Aluminum Heating Mantle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.