Centrifuge Block
Mfr # 109A YH-2416-15
Zoro # G911327460
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Features
(24) Positions for 15 mL Centrifuge Tubes
Product Type
Centrifuge Tube Block
Overall Width
4 in
Overall Length
5 1/2 in
Compatible Product Type
Evaporator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109A YH-2416-15
Zoro #
G911327460
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Length
5 1/2 in
Overall Height
2 in
Details
Item
Centrifuge Block
Features
(24) Positions for 15 mL Centrifuge Tubes
Product Type
Centrifuge Tube Block
Compatible Product Type
Evaporator
Description
Centrifuge Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.