Zoro Homepage

Centrifuge Block

  • Mfr # 109A YH-4816-15

  • Zoro # G411327434


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
(48) Positions for 15 mL Centrifuge Tubes
Product Type
Centrifuge Tube Block
Compatible Product Type
Evaporator
Overall Length
7 1/8 in
Overall Width
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109A YH-4816-15
Zoro #
G411327434
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 1/8 in
Overall Width
5 3/8 in
Overall Height
2 in

Details

Item
Centrifuge Block
Features
(48) Positions for 15 mL Centrifuge Tubes
Product Type
Centrifuge Tube Block
Compatible Product Type
Evaporator

Description

Centrifuge Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.