Zoro Homepage

Digital Pulse Mixer

  • Mfr # 099A DPM12

  • Zoro # G8215480


product price: $6,680.99
/ea
Free Shipping & Returns

Key Features

Product Type
Orbital Shaker
Overall Height
17 in
Platform Width
14 1/4 in
Overall Width
16 in
Capacity
Platform 14.25 x 11.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099A DPM12
Zoro #
G8215480
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Platform Width
14 1/4 in
Overall Width
16 in
Platform Length
11 5/8 in
Overall Depth
18 in

Details

Item
Digital Pulse Mixer
Product Type
Orbital Shaker
Capacity
Platform 14.25 x 11.625 in
Number of Platforms
1
Speed - Minimum
100 RPM
Plug Style
Standard
Weight
65 lb
Speed - Maximum
1,800 RPM
Compatible Product Type
Tube Racks
Movement Type
Orbital
Hazardous Location
No
Load Capacity
10 lb
Material
Steel

Description

Load Capacity 10 lb, Number of Platforms 1, Hazardous Location No, Overall Depth 18 in, Overall Height 17 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.