Dual PID Control
Mfr # 108A Twintrol
Zoro # G8216926
product price: $3,019.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Features
Universal Input for Common Thermocouple Types "J", "K" and "T", Auto-Tune Feature Minimizes Setpoint Overshoot and Learns Your Process, Includes Audible Alarm Function, 6 ft Detachable Power Cord and a Grid Support Bracket
Product Type
Dual Temperature Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108A Twintrol
Zoro #
G8216926
UPC #
-
Country of Origin
United States
Details
Item
Dual Temperature Control
Voltage
120V AC
Features
Universal Input for Common Thermocouple Types "J", "K" and "T", Auto-Tune Feature Minimizes Setpoint Overshoot and Learns Your Process, Includes Audible Alarm Function, 6 ft Detachable Power Cord and a Grid Support Bracket
Product Type
Dual Temperature Control
Description
Dual Temperature Control, Voltage 120V AC, Features Universal Input for Common Thermocouple Types In.J In., In.K In. and In.T In., Auto-Tune Feature Minimizes Setpoint Overshoot and Learns Your Process, Includes Audible Alarm Function, 6 ft Detachable Power Cord and a Grid Support Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.