Zoro Homepage

Evaporator

  • Mfr # 109A YH-2-12

  • Zoro # G011327421


product price: $8,105.99
/ea
Free Shipping & Returns

Key Features

Includes
Flowmeter, Stand, Tubing
Overall Height
21 in
Overall Length
24 in
Compatible Product Type
Evaporator
Product Type
48 Positions Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109A YH-2-12
Zoro #
G011327421
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Length
24 in
Overall Width
17 in

Details

Item
Evaporator
Includes
Flowmeter, Stand, Tubing
Compatible Product Type
Evaporator
Product Type
48 Positions Block
Features
(48) Positions and Needle Valve for Turning Each Position On and Off

Description

Evaporator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.