Zoro Homepage

Fabric Mantle

  • Mfr # 100A O408

  • Zoro # G8214826


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Capacity
1 L
Voltage
115 V AC
Includes
4 ft 2-Wire Cord and Locking Connector
Max. Temp.
400 Degrees C
Wattage
380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A O408
Zoro #
G8214826
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 3/4 in
Overall Diameter
7 1/8 in
Power Cord Length
4 ft

Details

Item
Heating Mantle
Capacity
1 L
Voltage
115 V AC
Includes
4 ft 2-Wire Cord and Locking Connector
Max. Temp.
400 Degrees C
Wattage
380
For Use With
60AG03, 60AG04, 60AG05
Includes Controller
Controller Not Included
Mantle Style
Spherical
Plug Type
NEMA 1-15P
Temperature - Maximum
400 Degrees C
Requires Controller
Controller Required
Compatible Product Type
PID Control, Timed Output Control, Voltage Dimmer
Mantle Material
Fiberglass Cloth
Wattage - Maximum
380 W

Description

Fabric Mantle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.