Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fume Extractor, 5 ft L Hose, 5 in Dia

  • Mfr # 200A HS3000A1

  • Zoro # G8219044


product price: $1,520.29
/ea
Free Shipping & Returns

Key Features

Filter Type
HEPA Filter
Filter Efficiency
99.99 %
Maximum Air Flow
173 cfm
Includes Extraction Arm
Yes
Extraction Arm Length (Maximum)
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A HS3000A1
Zoro #
G8219044
UPC #
-
Country of Origin
United States

Dimensions

Extraction Arm Length (Maximum)
5 ft
Extraction Arm Diameter
5 in

Details

Item
Fume Extractor
Filter Type
HEPA Filter
Filter Efficiency
99.99 %
Maximum Air Flow
173 cfm
Includes Extraction Arm
Yes
Power Consumption
120 W
Motor Horsepower (Maximum)
1/8 hp
Filter MERV Rating
20
Input Voltage
120V AC
Compatible Filter Manufacturer Part Number
APF-2, FR-4, HP-2
Sound Level
68 dB
Minimum Air Flow
10 cfm
Filter Area
1.2 sq ft

Description

Fume Extractor, Maximum Air Flow 173 cfm, Minimum Air Flow 10 cfm, Extraction Arm Diameter 5 in, Extraction Arm Length (Maximum) 5 ft, Filter Efficiency 99.99 Percent, Power Consumption 120 W, Sound Level 68 dB, Filter Area 1.2 sq ft, Filter MERV Rating 20, Filter Type HEPA Filter, Input Voltage 120V AC, Motor Horsepower (Maximum) 1/8 hp, Compatible Filter Manufacturer Part Number APF-2, FR-4, HP-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.