Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Bag

  • Mfr # 108D X-17-17HG

  • Zoro # G8218974


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Width
17 in
Overall Height
11 in
Product Type
Glove Bag
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108D X-17-17HG
Zoro #
G8218974
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 in
Overall Height
11 in
Opening Size
11 1/2 in
Overall Length
17 in

Details

Item
Glove Bag
Material
Polyethylene
Product Type
Glove Bag
Number of Ports
2

Description

Glove Bag, Number of Ports 2, Opening Size 11 1/2 in, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.