Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Top Mantle

  • Mfr # 100A MO1103

  • Zoro # G8214957


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Capacity
2 L
Voltage
115 V AC
Includes
2-Wire Twistlock, 4 ft Extension Cord with NEMA 1-15P Plug
Max. Temp.
400 Degrees C
Wattage
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100A MO1103
Zoro #
G8214957
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
4 ft

Details

Item
Heat Top Mantle
Capacity
2 L
Voltage
115 V AC
Includes
2-Wire Twistlock, 4 ft Extension Cord with NEMA 1-15P Plug
Max. Temp.
400 Degrees C
Wattage
200
For Use With
Series EMS Mantle, Series TEM Mantle
Includes Controller
Controller Not Included
Housing Material
Glass Fabric
Wattage - Maximum
200 W
Requires Controller
Controller Required
Plug Type
NEMA 1-15P
Mantle Style
Upper Hemispherical
Temperature - Maximum
400 Degrees C
Compatible Product Type
Fabric Mantle, Stirring Mantle

Description

Heat Top Mantle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.