Zoro Homepage

Heat Top Mantle

  • Mfr # 100A MO1183

  • Zoro # G8216174


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Capacity
22 L
Voltage
115 V AC
Includes
2-Wire Twistlock, 4 ft Extension Cord with NEMA 1-15P Plug
Max. Temp.
400 Degrees C
Wattage
650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A MO1183
Zoro #
G8216174
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
4 ft

Details

Item
Heat Top Mantle
Capacity
22 L
Voltage
115 V AC
Includes
2-Wire Twistlock, 4 ft Extension Cord with NEMA 1-15P Plug
Max. Temp.
400 Degrees C
Wattage
650
For Use With
Series EMS Mantle, Series TEM Mantle
Housing Material
Glass Fabric
Includes Controller
Controller Not Included
Requires Controller
Controller Required
Mantle Style
Upper Hemispherical
Temperature - Maximum
400 Degrees C
Compatible Product Type
Aluminum Heating Mantle, Stirring Mantle
Plug Type
NEMA 1-15P
Wattage - Maximum
650 W

Description

Heat Top Mantle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.