Insulation Top Mantle
Mfr # 100A INS1163
Zoro # G8216235
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Capacity
12 L
Includes
Elliptical Opening for 3-Neck Flask, Lace Closure
Max. Temp.
400 Degrees C
For Use With
Series EMS Mantle, Series TEM Mantle
Includes Controller
Controller Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100A INS1163
Zoro #
G8216235
UPC #
-
Country of Origin
United States
Details
Item
Insulation Top Mantle
Capacity
12 L
Includes
Elliptical Opening for 3-Neck Flask, Lace Closure
Max. Temp.
400 Degrees C
For Use With
Series EMS Mantle, Series TEM Mantle
Includes Controller
Controller Not Included
Housing Material
Glass Fabric
Mantle Material
Fabric
Temperature - Maximum
400 Degrees C
Requires Controller
Controller Required
Mantle Style
Mantle Accessories
Compatible Product Type
Aluminum Heating Mantle, Stirring Mantle
Description
Insulation Top Mantle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.