Silicone Heating Mantle
Mfr # 100D SI02
Zoro # G8217066
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Capacity
2 L
Includes
Spill Proof Silicone Top for Stir-Mantle
Max. Temp.
450 Degrees F
For Use With
Series EMS Mantle, Series TEM Mantle
Includes Controller
Controller Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100D SI02
Zoro #
G8217066
UPC #
-
Country of Origin
United States
Details
Item
Heating Mantle
Capacity
2 L
Includes
Spill Proof Silicone Top for Stir-Mantle
Max. Temp.
450 Degrees F
For Use With
Series EMS Mantle, Series TEM Mantle
Includes Controller
Controller Not Included
Compatible Product Type
Stirring Mantle
Mantle Style
Mantle Accessories
Requires Controller
Controller Required
Temperature - Maximum
232 Degrees C
Compatible with Manufacturer Model Number
100D TEM110M
Description
Silicone Heating Mantle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.