Silicone Heating Mantle
Mfr # 100D SI12
Zoro # G8215289
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Capacity
12 L
Includes
Spill Proof Silicone Top for Stir-Mantle
Max. Temp.
450 Degrees F
For Use With
Series EMS Mantle, Series TEM Mantle
Includes Controller
Controller Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100D SI12
Zoro #
G8215289
UPC #
-
Country of Origin
United States
Details
Item
Heating Mantle
Capacity
12 L
Includes
Spill Proof Silicone Top for Stir-Mantle
Max. Temp.
450 Degrees F
For Use With
Series EMS Mantle, Series TEM Mantle
Includes Controller
Controller Not Included
Temperature - Maximum
232 Degrees C
Compatible Product Type
Stirring Mantle
Requires Controller
Controller Required
Mantle Style
Mantle Accessories
Compatible with Manufacturer Model Number
100D TEM116
Description
Silicone Heating Mantle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.