Zoro Homepage

Stirring Mantle

  • Mfr # 100D TEM116

  • Zoro # G8215438


product price: $2,309.99
/ea
Free Shipping & Returns

Key Features

Capacity
12 L
Voltage
115 V AC
Includes
4 ft 2-Wire Cord and Locking Connector
Max. Temp.
400 Degrees C
Wattage
1300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100D TEM116
Zoro #
G8215438
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Diameter
16 1/2 in
Power Cord Length
4 ft

Details

Item
Stirring Mantle
Capacity
12 L
Voltage
115 V AC
Includes
4 ft 2-Wire Cord and Locking Connector
Max. Temp.
400 Degrees C
Wattage
1300
For Use With
60AG37 Control
Housing Material
Aluminum
Includes Controller
Controller Not Included
Mantle Style
Lower Hemispherical
Compatible Product Type
PID Control
Includes Stirring Function
Magnetic Stirring
Requires Controller
Controller Required
Temperature - Maximum
400 Degrees C
Wattage - Maximum
1,300 W
Plug Type
NEMA 5-15P
Compatible with Manufacturer Model Number
104A HS112-3

Description

Stirring Mantle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.