Zoro Homepage

Stirring Mantle

  • Mfr # 100D TEM118

  • Zoro # G8216095


product price: $2,309.99
/ea
Free Shipping & Returns

Key Features

Capacity
22 L
Voltage
115 V AC
Includes
4 ft 2-Wire Cord and Locking Connector
Max. Temp.
400 Degrees C
Wattage
2/770
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100D TEM118
Zoro #
G8216095
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Diameter
13 5/8 in
Power Cord Length
4 ft

Details

Item
Stirring Mantle
Capacity
22 L
Voltage
115 V AC
Includes
4 ft 2-Wire Cord and Locking Connector
Max. Temp.
400 Degrees C
Wattage
2/770
For Use With
60AG37 Control
Housing Material
Aluminum
Includes Controller
Controller Not Included
Includes Stirring Function
Magnetic Stirring
Mantle Style
Lower Hemispherical
Plug Type
NEMA 5-15P
Wattage - Maximum
770 W
Compatible Product Type
PID Control
Requires Controller
Controller Required
Temperature - Maximum
400 Degrees C
Compatible with Manufacturer Model Number
104A HS112-3

Description

Stirring Mantle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.