Vial Block
Mfr # 109A YH-2416
Zoro # G311327466
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Product Type
Vial Block
Overall Height
1 in
Overall Width
4 in
Overall Length
5 1/2 in
Compatible Product Type
Evaporator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109A YH-2416
Zoro #
G311327466
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Width
4 in
Overall Length
5 1/2 in
Details
Item
Vial Block
Product Type
Vial Block
Compatible Product Type
Evaporator
Features
(24) Positions for 15 x 45 Vials
Description
Vial Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.