Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial Block

  • Mfr # 109A YH-4815

  • Zoro # G311327442


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 3/8 in
Features
(48) Positions for 15 x 45 Vials
Compatible Product Type
Evaporator
Product Type
Vial Block
Overall Length
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109A YH-4815
Zoro #
G311327442
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 3/8 in
Overall Length
7 1/8 in
Overall Height
1 in

Details

Item
Vial Block
Features
(48) Positions for 15 x 45 Vials
Compatible Product Type
Evaporator
Product Type
Vial Block

Description

Vial Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.