Zoro Homepage
This item is Discontinued.
Gleason Reel Festoon Conductor Bar Kit, L 150 Ft CB15038110-1

Festoon Conductor Bar Kit, L 150 Ft (Discontinued)

  • Mfr # CB15038110-1
  • Zoro # G2264580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB15038110-1
Zoro #
G2264580
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (Ft.)
150

Details

Item
Festoon Conductor Bar Kit
Max. Travel Distance (Ft.)
150.0
Includes
Galvanized Steel Conductor Bars 110 amps, 10 ft Joint Cover, Power Feed Standard 8 Bar Collector Assembly, Mounting Brackets, 15 in Web With Hanger Snap-In, Anchor Hanger and Connector Tool
Standards
CSA

Description

Festoon Conductor Bar Kit, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.