Shop GLEASON REEL
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Festoon System Kit, Flat, 1.50x2.12, L20 Ft
- Mfr # FCG15271
- Zoro # G9965042
product price:Â
$
486.99
/ea
Key Features
Overall Length (Ft.)
20
Cable Size (In.)
1.50 x 2.12
Storage Length (Ft.)
2.1 ft
Type
C-Rail
Max. Travel Distance (Ft.)
17 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCG15271
- Zoro #
- G9965042
- UPC #
- -
- Country of Origin
- Canada
- Item
- Festoon System Kit
- Type
- C-Rail
- Max. Travel Distance (Ft.)
- 17 ft
- Min. Cable/Hose Required (Ft.)
- 26 ft
- Cable Type
- Flat
- Includes
- C-Rail Track, End Clamp, Intermediate Trolleys, Tow Trolley, End Caps, Coupler/Hanger and End Stop
- Wheel
- Steel
- Number of Trolleys
- 3
- Trolley Capacity (Lbs.)
- 45 lb
- Trolley Wheel Material
- Steel
- Max Compatible Flat Cable Widt
- 20 in
- Min Cable/Hose Required
- 26 ft
- Track Type
- C-Rail
- Maximum Trolley Capacity
- 45 lb
- Compatible Cable Type
- Flat
- Number of Trolleys Included
- 3
- Maximum Travel Distance
- 17 ft
- Min Compatible Flat Cable Ht
- 1.5 in
- Min Compatible Flat Cable Widt
- 2.12 in
- Max Compatible Flat Cable Ht
- 1.5 in
- Included Components
- C Track, Hangers, End Stops, Clamps, Lead Cars, Trolleys
Dimensions
- Overall Length (Ft.)
- 20
- Cable Size (In.)
- 1.50 x 2.12
- Storage Length (Ft.)
- 2.1 ft
- Wheel Tread Dia. (In.)
- 1 in
- Storage Length
- 2.1 ft
- Trolley Wheel Diameter
- 1 in
- Minimum Track Length
- 20 ft
- Maximum Track Length
- 20 ft
Description
Festoon System Kit, Compatible Cable Type Flat, Included Components C Track, Hangers, End Stops, Clamps, Lead Cars, Trolleys, Maximum Track Length 20 ft, Maximum Travel Distance 17 ft, Maximum Trolley Capacity 45 lb, Minimum Cable/Hose Required 26 ft, Minimum Track Length 20 ft, Number of Trolleys Included 3, Storage Length 2.1 ft, Track Type C-Rail, Trolley Wheel Diameter 1 in, Trolley Wheel Material Steel, Minimum Compatible Flat Cable Height 1.5 in, Maximum Compatible Flat Cable Height 1.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.