Zoro Homepage

Festoon Tension Bracket, Wire Rope

  • Mfr # W25-BR-01

  • Zoro # G6395925


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
Wire Rope System
Overall Height
3 in
Wheel
Steel
Number of Trolleys
1
Trolley Capacity (Lbs.)
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W25-BR-01
Zoro #
G6395925
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Wheel Tread Dia. (In.)
1/2 in
Overall Length
18 in
Overall Width
6 in

Details

Item
Festoon Tension Bracket
Type
Wire Rope System
Wheel
Steel
Number of Trolleys
1
Trolley Capacity (Lbs.)
15 lb
Color
Orange
Material
Steel
Product Type
Bracket

Description

Festoon Tension Bracket, Product Type Bracket, Compatible Cable Type Not Applicable, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Orange, Material Steel, Overall Length 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.