Flat Electrical Cable, PVC, 14/12c, 1 Ft L

  • Mfr # GR70041312

  • Zoro # G3092139


product price:  $9.79
/ea

Key Features

Conductors
12
Type
PVC Jacket, 600V
Conductor Size (AWG)
14 AWG
Width (In.)
1.825 in
Length (Ft.)
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR70041312
Zoro #
G3092139
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size (AWG)
14 AWG
Width (In.)
1.825 in
Length (Ft.)
1 ft
Height (In.)
0.24 in
Overall Length
12 in
Conductor Size
14 AWG
Flat Cable Height
0.24 in
Flat Cable Width
1.83 in

Details

Item
Flat Electrical Cable
Conductors
12
Type
PVC Jacket, 600V
Weight/Ft. (Lb.)
0.37 lb/ft
Amps
19 A
Color
Black
Standards
CSA, UL Listed
Temp. Range (F)
-40C to +105C
Maximum Operating Temperature
221 Degrees F
Maximum Current
19 A
Number of Conductors
12
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Weight Density
0.37 lb/ft

Description

Flat Electrical Cable, Conductor Size 14 AWG, Maximum Current 19 A, Maximum Voltage 600 V, Overall Length 12 in, Flat Cable Height 0.24 in, Flat Cable Width 1.83 in, Round Cable Diameter Not Applicable, Color Black, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Conductors 12, Standards CSA, UL Listed, Weight Density 0.37 lb/ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.