Zoro Homepage

Air Hose Tool Balancer, 5 3/4 in W

  • Mfr # BT-9203

  • Zoro # G021680202


product price: $313.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-9203
Zoro #
G021680202
UPC #
783246022608
Country of Origin
Italy

Description

Air Hose Tool Balancer, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Tool Weight 11 lb, Minimum Tool Weight 6.6 lb, Cable Length 2.95 ft, Lock Mechanism Non-Locking, Cable Material Cable, Rotation Type Swiveling, Reel Mount Type Suspension Shackle, Reel Height When Retracted 11 3/4 in, Tool Attachment Type Bench Top, Air Inlet Gender Male, Drum Type Tapered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.