Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon Cble/Hose Crrier Trlly, 0.95-1.25

  • Mfr # FRT-06

  • Zoro # G7525542


product price: $46.69
/ea

Key Features

Cable Size (In.)
0.95 to 1.25
Type
Wire Rope System
Cable Type
Round
Overall Height
3.53 in
Trolley Capacity (Lbs.)
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRT-06
Zoro #
G7525542
UPC #
-
Country of Origin
United States

Dimensions

Cable Size (In.)
0.95 to 1.25
Overall Height
3.53 in
Wheel Tread Dia. (In.)
1/2 in
Overall Length
5 in
Overall Width
1.1 in
Trolley Wheel Diameter
0.5 in

Details

Item
Festoon Cable/Hose Carrier Trolley
Type
Wire Rope System
Cable Type
Round
Trolley Capacity (Lbs.)
15 lb
Wheel
Nylon
Number of Trolleys
1
Color
Black
Material
Nylon
Compatible Cable Type
Round
Maximum Load Capacity
15 lb
Compatible Track Type
Wire Rope
Min Compatible Round Cable Dia
0.95 in
Trolley Wheel Material
Nylon
Max Compatible Round Cable Dia
1.25 in

Description

Festoon Cable Carrier Trolley, Compatible Track Type Wire Rope, Compatible I-Beam Size Not Applicable, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.95 in, Maximum Compatible Round Cable Diameter 1.25 in, Maximum Load Capacity 15 lb, Material Nylon, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.