Festoon Cross Arm, C-Rail, Flat, L 2-1/1 Ft
Mfr # C35-TR-2.5
Zoro # G6684867
product price: $23.39
/eaKey Features
Overall Length (Ft.)
2/1/2002
Type
C-Rail
Cable Type
Flat
Overall Height
1.2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C35-TR-2.5
Zoro #
G6684867
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length (Ft.)
2/1/2002
Overall Height
1.2 in
Overall Length
30 in
Overall Width
1.3 in
Details
Item
Festoon Cross Arm
Type
C-Rail
Cable Type
Flat
Material
Steel
Finish
Dichromate Dip, Zinc Plated
Features
Ball Bearing Wheels
Product Type
Cross Arm
Description
Festoon Cross Arm, Product Type Cross Arm, Compatible Cable Type Not Applicable, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Material Steel, Overall Length 30 in, Overall Width 1.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.