Zoro Homepage

Festoon End Stop, C-Rail, Flat

  • Mfr # C35-ES

  • Zoro # G7533172


product price: $28.19
/ea

Key Features

Type
C-Rail
Cable Type
Flat
Overall Height
0.75 in
Material
Steel
Overall Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35-ES
Zoro #
G7533172
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.75 in
Overall Length
2.25 in
Overall Width
1 in

Details

Item
Festoon End Stop
Type
C-Rail
Cable Type
Flat
Material
Steel
Finish
Zinc Plate
Product Type
C-Rail

Description

Festoon End Stop, Product Type C-Rail, Compatible Cable Type Not Applicable, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Material Steel, Overall Length 2.25 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.