Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon Fixed Clamp, Flat, 1.50 x 2.12

  • Mfr # C35-FCA

  • Zoro # G6461183


product price: $31.15
/ea

Key Features

Cable Size (In.)
1.50 x 2.12
Type
C-Rail
Cable Type
Flat
Overall Height
3.5 in
Trolley Capacity (Lbs.)
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35-FCA
Zoro #
G6461183
UPC #
-
Country of Origin
China

Dimensions

Cable Size (In.)
1.50 x 2.12
Overall Height
3.5 in
Overall Length
3.5 in
Overall Width
3.5 in

Details

Item
Festoon Fixed Clamp
Type
C-Rail
Cable Type
Flat
Trolley Capacity (Lbs.)
45 lb
Number of Trolleys
1
Material
Steel
Finish
Dichromate Dip, Zinc Plated
Features
Ball Bearing Wheels
Max Compatible Flat Cable Ht
1.13 in
Product Type
Clamp
Max Compatible Flat Cable Widt
2.12 in
Min Compatible Flat Cable Widt
2.12 in

Description

Festoon Fixed Clamp, Product Type Clamp, Compatible Cable Type Not Applicable, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height 1.13 in, Minimum Compatible Flat Cable Width 2.12 in, Maximum Compatible Flat Cable Width 2.12 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Material Steel, Overall Length 3.5 in, Overall Width 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.