Zoro Homepage

Festoon Fixed Clamp, Round, 0.95-1.25

  • Mfr # C35-RE-13

  • Zoro # G6778615


product price: $54.29
/ea

Key Features

Cable Size (In.)
0.95 to 1.25
Type
C-Rail
Cable Type
Round
Overall Height
3.55 in
Trolley Capacity (Lbs.)
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35-RE-13
Zoro #
G6778615
UPC #
-
Country of Origin
United States

Dimensions

Cable Size (In.)
0.95 to 1.25
Overall Height
3.55 in
Overall Length
5.79 in
Overall Width
5.79 in

Details

Item
Festoon Fixed Clamp
Type
C-Rail
Cable Type
Round
Trolley Capacity (Lbs.)
45 lb
Finish
Zinc Plated
Material
Steel
Min Compatible Round Cable Dia
0.95 in
Compatible Cable Type
Round
Max Compatible Round Cable Dia
1.25 in
Product Type
Clamp

Description

Festoon Fixed Clamp, Product Type Clamp, Compatible Cable Type Round, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.95 in, Maximum Compatible Round Cable Diameter 1.25 in, Material Steel, Overall Length 5.79 in, Overall Width 5.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.