Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon Intermediate Trolley, 0.95-1.25

  • Mfr # C35-RC-13

  • Zoro # G7053602


product price: $63.75
/ea

Key Features

Cable Size (In.)
0.95 to 1.25
Type
C-Rail
Cable Type
Round
Overall Height
4.88 in
Number of Trolleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35-RC-13
Zoro #
G7053602
UPC #
-
Country of Origin
United States

Dimensions

Cable Size (In.)
0.95 to 1.25
Overall Height
4.88 in
Wheel Tread Dia. (In.)
1 in
Overall Length
5.79 in
Trolley Wheel Diameter
1 in
Overall Width
3 in

Details

Item
Festoon Intermediate Trolley
Type
C-Rail
Cable Type
Round
Number of Trolleys
1
Trolley Capacity (Lbs.)
45 lb
Wheel
Steel
Material
Steel
Finish
Zinc Plated
Overall Weight
1.85 lb
Compatible Cable Type
Round
Compatible Track Type
C-Rail
Min Compatible Round Cable Dia
0.95 in
Trolley Wheel Material
Steel
Trolley Type
Intermediate Trolley
Max Compatible Round Cable Dia
1.25 in
Maximum Load Capacity
45 lb

Description

Festoon Intermediate Trolley, Compatible Track Type C-Rail, Compatible I-Beam Size Not Applicable, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.95 in, Maximum Compatible Round Cable Diameter 1.25 in, Maximum Load Capacity 45 lb, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.