Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon Intermediate Trolley, 1.25-3.50

  • Mfr # F-IT-S3/5.7D

  • Zoro # G6944926


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
1.25 to 3.50
Overall Length (Ft.)
5/1/2002
Type
Adjustable, I-Beam Hung
Cable Type
Dual Flat
Number of Trolleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-IT-S3/5.7D
Zoro #
G6944926
UPC #
-
Country of Origin
United States

Dimensions

Cable Size (In.)
1.25 to 3.50
Overall Length (Ft.)
5/1/2002
Wheel Tread Dia. (In.)
1 1/2 in
Overall Length
5.5 in
Trolley Wheel Diameter
1.5 in
Compatible I-Beam Size
S3 x 5.7, S4 x 7.7, S6 x 12.5

Details

Item
Festoon Intermediate Trolley
Type
Adjustable, I-Beam Hung
Cable Type
Dual Flat
Number of Trolleys
1
Includes
4 Steel Ball Bearing Wheels
I-Beam
For S3 x 5.7, S4 x 7.7, S6 x 12.5, W6 x 9, W8 x 28
Wheel
Steel
Trolley Capacity (Lbs.)
154 lb
Material
Steel
For Use With
Hose Saddle
Finish
Zinc Plated
Compatible Track Type
I-Beam
Max Compatible Flat Cable Ht
3.5 in
Maximum Load Capacity
200 lb
Trolley Type
Intermediate Trolley
Min Compatible Flat Cable Widt
3.5 in
Trolley Wheel Material
Steel
Min Compatible Flat Cable Ht
1.25 in
Compatible Cable Type
Flat

Description

Festoon Intermediate Trolley, Compatible Track Type I-Beam, Compatible I-Beam Size S3 x 5.7, S4 x 7.7, S6 x 12.5, Compatible Cable Type Flat, Minimum Compatible Flat Cable Height 1.25 in, Maximum Compatible Flat Cable Height 3.5 in, Minimum Compatible Flat Cable Width 3.5 in, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Maximum Load Capacity 200 lb, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.