Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festoon System Kit, Flat, 0.65x2.0, L 44-72

  • Mfr # FF08-09

  • Zoro # G6403905


product price: $518.72
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
0.65 x 2.0
Type
Wire Rope
Max. Travel Distance (Ft.)
72 ft
Cable Type
Flat
Min. Cable/Hose Required (Ft.)
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF08-09
Zoro #
G6403905
UPC #
-
Country of Origin
United States

Dimensions

Cable Size (In.)
0.65 x 2.0
Overall Length (Ft.)
44 to 72
Wheel Tread Dia. (In.)
1/2 in
Minimum Track Length
44 ft
Maximum Track Length
72 ft
Trolley Wheel Diameter
0.5 in

Details

Item
Festoon System Kit
Type
Wire Rope
Max. Travel Distance (Ft.)
72 ft
Cable Type
Flat
Min. Cable/Hose Required (Ft.)
75 ft
Wheel
Nylon
Trolley Capacity (Lbs.)
15 lb
Number of Trolleys
9
Includes
Wire Rope, Hardware, Intermediate Trolleys, End Clamp, Tow Clamp and Bumper Stop
Maximum Travel Distance
72 ft
Min Cable/Hose Required
75 ft
Number of Trolleys Included
9
Max Compatible Flat Cable Ht
0.65 in
Min Compatible Flat Cable Ht
0.65 in
Min Compatible Flat Cable Widt
2.1 in
Trolley Wheel Material
Nylon
Maximum Trolley Capacity
15 lb
Track Type
Wire Rope
Compatible Cable Type
Flat
Max Compatible Flat Cable Widt
72 in
Features
Fits Standard Wire Rope From 3/16 in to 3/8 in in Outside Diameter, Complete Festoon System
Included Components
Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope

Description

Festoon System Kit, Compatible Cable Type Flat, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 72 ft, Maximum Travel Distance 72 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 75 ft, Minimum Track Length 44 ft, Number of Trolleys Included 9, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height 0.65 in, Maximum Compatible Flat Cable Height 0.65 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.