Zoro Homepage

Festoon System Kit, Flat, 1.50x2.12, L70 Ft

  • Mfr # FCG15771

  • Zoro # G9964997


product price: $1,484.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Cable Size (In.)
1.50 x 2.12
Overall Length (Ft.)
70
Storage Length (Ft.)
5.4 ft
Type
C-Rail
Max. Travel Distance (Ft.)
64 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCG15771
Zoro #
G9964997
UPC #
-
Country of Origin
Canada

Dimensions

Cable Size (In.)
1.50 x 2.12
Overall Length (Ft.)
70
Storage Length (Ft.)
5.4 ft
Wheel Tread Dia. (In.)
1 in
Storage Length
5.4 ft
Trolley Wheel Diameter
1 in
Maximum Track Length
70 ft
Minimum Track Length
70 ft

Details

Item
Festoon System Kit
Type
C-Rail
Max. Travel Distance (Ft.)
64 ft
Min. Cable/Hose Required (Ft.)
82 ft
Cable Type
Flat
Wheel
Steel
Trolley Capacity (Lbs.)
45 lb
Includes
C-Rail Track, End Clamp, Intermediate Trolleys, Tow Trolley, End Caps, Coupler/Hanger and End Stop
Number of Trolleys
12
Max Compatible Flat Cable Ht
1.5 in
Maximum Trolley Capacity
45 lb
Track Type
C-Rail
Trolley Wheel Material
Steel
Min Cable/Hose Required
82 ft
Number of Trolleys Included
12
Min Compatible Flat Cable Ht
1.5 in
Maximum Travel Distance
64 ft
Included Components
C Track, Hangers, End Stops, Clamps, Lead Cars, Trolleys
Max Compatible Flat Cable Widt
70 in
Min Compatible Flat Cable Widt
2.12 in
Compatible Cable Type
Flat

Description

Festoon System Kit, Compatible Cable Type Flat, Included Components C Track, Hangers, End Stops, Clamps, Lead Cars, Trolleys, Maximum Track Length 70 ft, Maximum Travel Distance 64 ft, Maximum Trolley Capacity 45 lb, Minimum Cable/Hose Required 82 ft, Minimum Track Length 70 ft, Number of Trolleys Included 12, Storage Length 5.4 ft, Track Type C-Rail, Trolley Wheel Diameter 1 in, Trolley Wheel Material Steel, Minimum Compatible Flat Cable Height 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.